- 2 3/4" Projection
- 1" - 2" Hold Range
- Extended Spring Clip
- Fits Steel Square Hole Pegboard
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Type | Spring Clip, Extended |
| Projection | 2 3/4 in |
| Hold Range | 1" - 2" |
| Material | Zinc Plated, Chromate Dipped |
| Weight | 0.71 LB |
| EAN or UPC | 819175003125 |

