- 3 7/8" Long
- 3 3/32" Inside Diameter
- Curved Hook
- For Steel Square Hole Pegboard
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Type | Curved LocHook™ |
| Rod Diameter | 1/4 in |
| Inside Dia. | 3.09375 in |
| Length | 3 7/8 in |
| Material | Steel, Bright Zinc Plated |
| Weight | 0.88 LB |
| EAN or UPC | 819175005235 |

