- 6 1/2" Deep
- 18" Wide
- 100 lb Capacity
- Epoxy Powder Coated Blue
- LocBoard Shelf
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Inside Width | 18 in |
| Inside Dia. | N/A |
| Type | Shelf |
| Inside Depth | 6 1/2 in |
| Weight | 4.6 LB |
| EAN or UPC | 819175006188 |

