- 1 3/8" Long
- 1 3/4" Inside Diameter
- Closed Hammer/Plier Holder
- For Steel Square Hole Pegboard
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Length | 1 3/8 in |
| Material | Steel, Bright Zinc Plated |
| Inside Dia. | 1.75 in |
| Type | Closed Hammer/Plier Holder |
| Rod Diameter | 3/16 in |
| Weight | 0.65 LB |
| EAN or UPC | 819175006201 |

