- 1 13/32" Deep
- 8 1/8" Wide
- Multi-Prong Tool Holder w/7/16" & 13/16" Tool Holes
- Fits Steel Square Hole Pegboard
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Inside Dia. [Min] | 0.4375 in |
| Inside Dia. [Max] | 0.8125 in |
| Type | Multi-Prong Tool Holder |
| Inside Width | 8 1/8 in |
| Inside Depth | 1 13/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 819175006669 |

