- Multi-Ring Tool Holder
- 1 5/8" Inside Diameter
- 3/16" Rod Diameter
- Bright Zinc Plated Steel
| Abrasive Material | Bright Zinc Plated Steel |
| Inside Dia. | 1.625 in |
| Rod Diameter | 3/16 in |
| Type | Multi-Ring Tool Holder |
| Weight | 0.0 LB |
| Abrasive Material | Bright Zinc Plated Steel |
| Inside Dia. | 1.625 in |
| Rod Diameter | 3/16 in |
| Type | Multi-Ring Tool Holder |
| Weight | 0.0 LB |