- 1/4" Rod Diameter
- 8" Long
- 80° Bend
- 2" Bend Length
- 3 3/4" ID
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
| Bend Length | 2 in |
| Material | Steel, Bright Zinc Plated |
| Rod Diameter | 1/4 in |
| Type | Double Closed End Loop |
| Bend Angle | 80 ° |
| Inside Dia. | 2.75 in |
| Length | 8 in |
| Distance Between Hooks (Nom) | 2.75 in |
| Weight | 2.05 LB |
| EAN or UPC | 819175006829 |

