- Single Rod Hook
- 30 ° Bend Angle
- 1/2" Bend Length
- Stainless Steel
| Bend Angle | 30 ° |
| Rod Diameter | 3/16 in |
| Abrasive Material | Stainless Steel |
| Type | Single Rod Hook |
| Length | 1 in |
| Bend Length | 0.5 in |
| Weight | 0.0 LB |
| Bend Angle | 30 ° |
| Rod Diameter | 3/16 in |
| Abrasive Material | Stainless Steel |
| Type | Single Rod Hook |
| Length | 1 in |
| Bend Length | 0.5 in |
| Weight | 0.0 LB |