- Single Rod Hook
- 30 ° Bend Angle
- 1/2" Bend Length
- Stainless Steel
| Type | Single Rod Hook |
| Rod Diameter | 1/4 in |
| Bend Angle | 30 ° |
| Length | 3 in |
| Bend Length | 0.5 in |
| Abrasive Material | Stainless Steel |
| Weight | 0.0 LB |
| Type | Single Rod Hook |
| Rod Diameter | 1/4 in |
| Bend Angle | 30 ° |
| Length | 3 in |
| Bend Length | 0.5 in |
| Abrasive Material | Stainless Steel |
| Weight | 0.0 LB |