- Single Rod Hook
- 90 ° Bend Angle
- 3/4" Bend Length
- Stainless Steel
| Abrasive Material | Stainless Steel |
| Inside Dia. | 1.625 in |
| Bend Length | 0.75 in |
| Length | 4 in |
| Bend Angle | 90 ° |
| Rod Diameter | 1/4 in |
| Type | Single Rod Hook |
| Weight | 0.0 LB |
| Abrasive Material | Stainless Steel |
| Inside Dia. | 1.625 in |
| Bend Length | 0.75 in |
| Length | 4 in |
| Bend Angle | 90 ° |
| Rod Diameter | 1/4 in |
| Type | Single Rod Hook |
| Weight | 0.0 LB |