- Spring Clip - Extended
- 3/4" - 1 1/4" Hold Range
- 2" Projection
- Stainless Steel
| Hold Range | 3/4" - 1 1/4" |
| Type | Spring Clip - Extended |
| Projection | 2 in |
| Abrasive Material | Stainless Steel |
| Weight | 0.0 LB |
| Hold Range | 3/4" - 1 1/4" |
| Type | Spring Clip - Extended |
| Projection | 2 in |
| Abrasive Material | Stainless Steel |
| Weight | 0.0 LB |