- Spring Clip - Standard
- 1" - 2" Hold Range
- 2 3/4" Projection
- Stainless Steel
| Hold Range | 1" - 2" |
| Type | Spring Clip - Standard |
| Projection | 2 3/4 in |
| Abrasive Material | Stainless Steel |
| Weight | 0.0 LB |
| Hold Range | 1" - 2" |
| Type | Spring Clip - Standard |
| Projection | 2 3/4 in |
| Abrasive Material | Stainless Steel |
| Weight | 0.0 LB |