- Curved Huck
- 2" Inside Diameter
- 3/16" Rod Diameter
- Stainless Steel
| Abrasive Material | Stainless Steel |
| Length | 2 1/4 in |
| Inside Dia. | 2 in |
| Rod Diameter | 3/16 in |
| Type | Curved Hook |
| Weight | 0.0 LB |
| Abrasive Material | Stainless Steel |
| Length | 2 1/4 in |
| Inside Dia. | 2 in |
| Rod Diameter | 3/16 in |
| Type | Curved Hook |
| Weight | 0.0 LB |