- Multi-Prong Tool Holder
- 30 ° Bend Angle
- .375" Bend Length
- Stainless Steel
| Bend Length | 0.375 in |
| Type | Multi-Prong Tool Holder |
| Length | 1 13/32 in |
| Bend Angle | 30 ° |
| Inside Dia. [Max] | 0.75 in |
| Material | Stainless Steel |
| Inside Dia. [Min] | 0.40625 in |
| Weight | 0.0 LB |

