- Stainless Steel Multi-Ring Tool Holder
- 9" Wide
- 1 7/8" Porjection
| Projection | 1 7/8 in |
| Type | Stainless Steel Multi-Ring Tool Holder |
| Inside Dia. | 0.75 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| Projection | 1 7/8 in |
| Type | Stainless Steel Multi-Ring Tool Holder |
| Inside Dia. | 0.75 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |