- 3/16" Rod Diameter
- 2 1/2" Long
- 30° Bend
- 1/2" Bend Length
- Single Rod - Bent
description
- Single-rod locking pegboard hook, 30° bend
| Bend Length | 0.5 in |
| Bend Angle | 30 ° |
| Distance Between Hooks (Nom) | N/A |
| Length | 2 1/2 in |
| Material | Steel, Bright Zinc Plated |
| Rod Diameter | 3/16 in |
| Type | Single Rod Pegboard Hook, 30° Bend |
| Weight | 0.63 LB |
| EAN or UPC | 819175000148 |


