- 1/4" Rod Diameter
- 6" Long
- 30° Bend
- 1/2" Bend Length
- Single Rod - Bent
description
- Single-rod locking pegboard hook, 30° bend
| Bend Length | 0.5 in |
| Rod Diameter | 1/4 in |
| Distance Between Hooks (Nom) | N/A |
| Type | Single Rod Pegboard Hook, 30° Bend |
| Length | 6 in |
| Material | Steel, Bright Zinc Plated |
| Bend Angle | 30 ° |
| Weight | 1.33 LB |
| EAN or UPC | 819175000261 |


