- 1/4" Rod Diameter
- 6" Long
- 90° Bend
- 1/2" Bend Length
- Single Rod - Bent
description
- Single-rod locking pegboard hook, 90° bend
| Rod Diameter | 1/4 in |
| Length | 6 in |
| Material | Steel, Bright Zinc Plated |
| Bend Angle | 90 ° |
| Bend Length | 0.5 in |
| Type | Single Rod Pegboard Hook, 90° Bend |
| Distance Between Hooks (Nom) | N/A |
| Weight | 1.35 LB |
| EAN or UPC | 819175000308 |


