- 3/16" Rod Diameter
- 3/4" Long
- 2" ID
- Plier Holder
description
- Pliers/wrench holder locking pegboard hook
| Bend Angle | 0 ° |
| Distance Between Hooks (Nom) | 2 in |
| Type | Pliers/Wrench Holder |
| Length | 3/4 in |
| Rod Diameter | 3/16 in |
| Material | Steel, Bright Zinc Plated |
| Bend Length | N/A |
| Weight | 0.68 LB |
| EAN or UPC | 819175000346 |


