- 3/16" Rod Diameter
- 2 13/16" Long
- 80° Bend
- 3/4" Bend Length
- 1 5/8" ID
description
- Double-rod locking pegboard hook, 80° bend
| Distance Between Hooks (Nom) | 1.63 in |
| Length | 2 13/16 in |
| Bend Angle | 80 ° |
| Material | Steel, Bright Zinc Plated |
| Type | Double Rod Pegboard Hook, 80° Bend |
| Rod Diameter | 3/16 in |
| Bend Length | 0.75 in |
| Weight | 1.6 LB |
| EAN or UPC | 819175000384 |


