- Mag-Clip™ Strips with"terchangeable Peds
- 1/4" Drive Size
- 16 5/8" L x 1 7/8" W
| Length | 16 5/8 in |
| Color | Red |
| Drive Size | 1/4 in |
| Contains | 10 Interchangeable Power Pegs |
| Weight | 0.0 LB |
| Length | 16 5/8 in |
| Color | Red |
| Drive Size | 1/4 in |
| Contains | 10 Interchangeable Power Pegs |
| Weight | 0.0 LB |