- Socket Caddy
- 1/4" Drive Size
- 6 1/8" L x 10 1/4" W
| Color | Red |
| Length | 6 1/8 in |
| Contains | 10 Interchangeable Power Pegs |
| Drive Size | 1/4 in |
| Weight | 0.0 LB |
| Color | Red |
| Length | 6 1/8 in |
| Contains | 10 Interchangeable Power Pegs |
| Drive Size | 1/4 in |
| Weight | 0.0 LB |