- Power Mat™
- 1/4"
- 3/8"
- 1/2" Drive Size
- 12 1/8" L x 10 1/4" W
| Length | 12 1/8 in |
| Contains | 10 Interchangeable Power Pegs |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Color | Black |
| Weight | 0.0 LB |
| Length | 12 1/8 in |
| Contains | 10 Interchangeable Power Pegs |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Color | Black |
| Weight | 0.0 LB |