- 7/8" Projection
- 1/4" - 1/2" Hold Range
- Extended Spring Clip
description
- Spring clip, extended 1/4" to 1/2" hold range locking pegboard hook
| Projection | 7/8 in |
| Type | Spring Clip, Extended, 1/4"-1/2" Hold Range |
| Hold Range | 1/4" - 1/2" |
| Material | Steel, Annealed Chromate Dipped |
| Weight | 0.47 LB |
| EAN or UPC | 819175000506 |


