- 2 1/8" Projection
- 3/4" - 1 1/4" Hold Range
- Extended Spring Clip
description
- Spring clip, extended 3/4" to 1 1/4" hold range, locking pegboard hook
| Type | Spring Clip, Extended, 3/4"-1 1/4" Hold Range |
| Material | Steel, Annealed Chromate Dipped |
| Hold Range | 3/4" - 1 1/4" |
| Projection | 2 1/8 in |
| Weight | 0.67 LB |
| EAN or UPC | 819175000544 |


