- 1 1/8" Projection
- 1/4" - 1/2" Hold Range
- Standard Spring Clip
description
- Spring clip, standard, 1/4" to 1/2" hold range, locking pegboard hook
| Projection | 1 1/8 in |
| Hold Range | 1/4" - 1/2" |
| Type | Spring Clip, Standard, 1/4"-1/2" Hold Range |
| Material | Steel, Annealed Chromate Dipped |
| Weight | 0.6 LB |
| EAN or UPC | 819175000582 |


