- 1 7/16" Projection
- 1/2" - 1" Hold Range
- Standard Spring Clip
description
- Spring clip, standard, 1/2" to 1" hold range, locking pegboard hooks
| Material | Steel, Annealed Chromate Dipped |
| Hold Range | 1/2" - 1" |
| Type | Spring Clip, Standard, 1/2"-1" Hold Range |
| Projection | 1 7/16 in |
| Weight | 0.81 LB |
| EAN or UPC | 819175000629 |


