- 1 3/8" Long
- 3/4" Inside Diameter
- Single Ring Tool Holder
description
- Single-ring tool holder
| Rod Diameter | 3/16 in |
| Material | Steel, Bright Zinc Plated |
| Inside Dia. | 0.75 in |
| Type | Single Ring Tool Holder |
| Length | 1 3/8 in |
| Weight | 0.65 LB |
| EAN or UPC | 819175000667 |


