- 2 1/4" Long
- 2" Inside Diameter
- Curved Hook
description
- Curved pegboard hook
| Rod Diameter | 3/16 in |
| Type | Curved Pegboard Hook |
| Length | 2 1/4 in |
| Inside Dia. | 2 in |
| Material | Steel, Bright Zinc Plated |
| Weight | 0.73 LB |
| EAN or UPC | 819175000742 |
| Rod Diameter | 3/16 in |
| Type | Curved Pegboard Hook |
| Length | 2 1/4 in |
| Inside Dia. | 2 in |
| Material | Steel, Bright Zinc Plated |
| Weight | 0.73 LB |
| EAN or UPC | 819175000742 |
