- 3 3/4" Long
- 3 3/32" Inside Diameter
- Curved Hook
description
- Curved pegboard hook
| Rod Diameter | 1/4 in |
| Type | Curved Pegboard Hook |
| Inside Dia. | 3.09375 in |
| Material | Steel, Bright Zinc Plated |
| Length | 3 3/4 in |
| Weight | 1.33 LB |
| EAN or UPC | 819175000780 |
| Rod Diameter | 1/4 in |
| Type | Curved Pegboard Hook |
| Inside Dia. | 3.09375 in |
| Material | Steel, Bright Zinc Plated |
| Length | 3 3/4 in |
| Weight | 1.33 LB |
| EAN or UPC | 819175000780 |
