- 6 1/2" Deep
- 12" Wide
- Epoxy Gray Paint
- Pegboard Shelf
description
- Pegboard shelf tray
| Type | Pegboard Shelf Tray, 12" Wide & 16" Deep |
| Inside Depth | 12 in |
| Inside Dia. | N/A |
| Inside Width | 6 1/2 in |
| Weight | 2.25 LB |
| EAN or UPC | 819175000087 |
| Type | Pegboard Shelf Tray, 12" Wide & 16" Deep |
| Inside Depth | 12 in |
| Inside Dia. | N/A |
| Inside Width | 6 1/2 in |
| Weight | 2.25 LB |
| EAN or UPC | 819175000087 |
