- 2 7/8" Long
- 1 3/4" Inside Diameter
- Double Mount U Shape
description
- U-shaped peg hook
| Length | 2 7/8 in |
| Material | Steel, Bright Zinc Plated |
| Type | Double Mount U Shape |
| Inside Dia. | 1.75 in |
| Rod Diameter | 3/16 in |
| Weight | 0.68 LB |
| EAN or UPC | 819175000827 |
| Length | 2 7/8 in |
| Material | Steel, Bright Zinc Plated |
| Type | Double Mount U Shape |
| Inside Dia. | 1.75 in |
| Rod Diameter | 3/16 in |
| Weight | 0.68 LB |
| EAN or UPC | 819175000827 |
