- 2 7/8" Projection
- 1 7/8" - 2 3/4" Hold Range
- Extended Spring Clip
description
- Spring clip spray can holder, locking pegboard hook
| Hold Range | 1 7/8" - 2 3/4" |
| Material | Steel, Annealed Chromate Dipped |
| Type | Spring Clip Spray Can Holder, 1 7/8"-2 3/4" Hold Range |
| Projection | 2 7/8 in |
| Weight | 0.48 LB |
| EAN or UPC | 819175000865 |


