- 5" Long
- 80° Bend
- 2" Bend Length
- 2 3/4" ID
- Double Closed End Loop
description
- Double closed-end locking pegboard hook
| Bend Length | 2 in |
| Type | Double Closed End Loop |
| Length | 5 in |
| Bend Angle | 80 ° |
| Material | Steel, Bright Zinc Plated |
| Distance Between Hooks (Nom) | 2.75 in |
| Rod Diameter | 3/16 in |
| Weight | 1.58 LB |
| EAN or UPC | 819175000902 |


