- 1 3/8" Deep
- 8 1/8" Wide
- 7/16" & 13/16" Tool Holes
- Multi-Prong Tool/Wrench Holder
description
- Multi-prong tool and wrench locking pegboard hook holder, 8 1/8" wide
| Inside Dia. [Min] | 0.4375 in |
| Type | Multi-Prong Tool & Wrench Holder, 8 1/8" Wide |
| Inside Depth | 1 3/8 in |
| Inside Dia. [Max] | 0.8125 in |
| Inside Width | 8 1/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 819175000940 |


