- Multi-Ring Tool Holder
- 1 5/8" Long
- Bright Zinc Plated Steel
| Inside Dia. | 0.75 in |
| Material | Bright Zinc Plated Steel |
| Type | Multi-Ring Tool Holder |
| Length | 1 5/8 in |
| Weight | 0.0 LB |
| Inside Dia. | 0.75 in |
| Material | Bright Zinc Plated Steel |
| Type | Multi-Ring Tool Holder |
| Length | 1 5/8 in |
| Weight | 0.0 LB |