- 8" Long
- 80° Bend
- 2" Bend Length
- 2 3/4" ID
- Double Closed End Loop
description
- Double closed-end locking pegboard hook
| Bend Angle | 80 ° |
| Type | Double Closed End Loop |
| Rod Diameter | 1/4 in |
| Material | Steel, Bright Zinc Plated |
| Distance Between Hooks (Nom) | 2.75 in |
| Length | 8 in |
| Bend Length | 2 in |
| Weight | 2.05 LB |
| EAN or UPC | 819175000988 |


