- 2 Panels
- 24" Wide
- 48" High
- 33" Swing Radius
- Tempered Pegboard w/Steel Frame
description
- Double-sided, steel-frame swing panels maximize and extend available storage area where wall space is limited. Wall mount with secure steel brackets that hinge off the wall and allow access to both sides of panels. Multiple panels can be used together in a system that opens like a book, for layout flexibility and virtually unlimited growth capabilities. 1/4" thick tempered pegboard included. Frame has a black epoxy finish.
features
- Hardware and instructions included for easy assembly and installation
| Surface Area | 32 ft2 |
| Use With | 70000 Series DuraHooks™ or Satandard Pegboard Hooks, 70000 Series DuraHooks™ Locking Hooks or Standard Pegboard Hooks |
| Swing Radius | 33 in |
| Load Rating | 275 |
| Weight | 77.0 LB |
| EAN or UPC | 819175002012 |

