- 48 1/2" Long
- 50" High
- 26 1/2"" Wide
- White Polypropylene Pegboard Tool Cart w/Tray
description
- Aluminum-framed, dual-sided tool carts offer flexible and secure storage that can be easily transported. Carts roll smoothly over most surfaces on 5" casters. 26 1/2" narrow base allows carts to move between and around tight areas. Bottom tray offers an additional 8.3 sq ft of shelf storage. White storage surface on carts is ideal for silhouetting tools.
features
- Outfitted with washable DuraBoard™ polypropylene pegboard, this system is resistant to moisture, corrosion, and impact and offers 32 sq ft of vertical storage. Cart is load rated at 650 lb. Use with DuraHook™ locking hooks (sold separately) or standard 1/
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Length | 48 1/2 in |
| Surface Area | 32 ft2 |
| Color | White |
| Material | Polypropylene Boards, Aluminum Frame |
| Height | 53 1/2 in |
| Load Rating | 650 |
| Weight | 80.0 LB |
| EAN or UPC | 819175009042 |


