- Tool Holder
features
- Capable of holding many styles of box wrenches, pliers and many other types of flat style hand tools or other steel accessory items
- The universal magnetic tool holders mount to the outside of any flat steel item to keep tools secured to the holder, visible and right at your fingertips
- Flat disc type rare earth magnets are ideal to hold many steel items and can be used in multiples to create a custom storage system for hand and garden tools
| Color | Black |
| Family Name | Tool Holder |
| Length | 20 in |
| Height | 4 in |
| Width | 6 in |
| Weight | 5.0 LB |

