- LocBoard™ Tool Cart
- 36 3/4”L x 39 1/4”H x 21 1/4”W
- 18 sq. ft. Surface Area
- 4.9 sq. ft. Tray
| Surface Area | 18 ft2 |
| Material | Anodized Aluminum |
| Length | 36 3/4 in |
| Height | 39 1/4 in |
| Load Rating | 800 |
| Weight | 0.0 LB |
| Surface Area | 18 ft2 |
| Material | Anodized Aluminum |
| Length | 36 3/4 in |
| Height | 39 1/4 in |
| Load Rating | 800 |
| Weight | 0.0 LB |