- Stainless Steel LocBoard™ Tool Cart
- 36 3/4”L x 39 1/4”H x 21 1/4”W
- 18 sq. ft. Surface Area
- 4.9 sq. ft.
| Length | 36 3/4 in |
| Height | 39 1/4 in |
| Material | Stainless Steel |
| Contains | 60 Stainless Steel LocHook Assortment, 3 Hanging Plastic Bins |
| Surface Area | 18 ft2 |
| Load Rating | 800 |
| Weight | 65.0 LB |
| EAN or UPC | 819175000551 |

