- 48 1/2"" Long
- 55" High
- 26 1/2"" Wide
- White Steel Square Hole Pegboard Tool Cart
description
- Aluminum-framed, dual-sided tool carts offer flexible and secure storage that can be easily transported. Carts roll smoothly over most surfaces on 5" casters. 26 1/2" narrow base allows carts to move between and around tight areas. Bottom tray offers an additional 8.3 sq ft of shelf storage. White storage surface on carts is ideal for silhouetting tools.
applications
- Equipped with heavy-duty steel pegboards with square holes, this system offers outstanding versatility and storage options. Board surfaces are washable, scratch-resistant, and offer 28.3 sq ft of vertical storage. Cart is load rated at 850 lb. Use only wi
caution
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Surface Area | 28.3 ft2 |
| Length | 48 1/2 in |
| Height | 47 1/2 in |
| Material | Polypropylene Boards, Aluminum Frame |
| Color | White Epoxy Powder Coat |
| Load Rating | 850 |
| Weight | 102.0 LB |
| EAN or UPC | 819175009066 |


