- Medium
- Zipper Front & Collar
- No Elastic Wrist & Ankles
applications
- Chemical cleanup
- Industrial site
features
- Lightweight splash protection
- Polyethylene coated
- Level B protection
| Color | Yellow |
| Size Group | Medium |
| Material | Tyvek® QC |
| Type | Coveralls |
| Seam | Serged |
| Weight | 7.0 LB |

