- XLarge
- Zipper Front
- Attached Hood
- Elastic Around Face, Wrists & Ankles
features
- High strength
- Provides barrier to many dry particles
- Retains shape
- Breathability
| Size Group | X-Large |
| Seam | Bound |
| Color | White |
| Type | Coveralls |
| Material | Saranex |
| Weight | 14.0 LB |
| Size Group | X-Large |
| Seam | Bound |
| Color | White |
| Type | Coveralls |
| Material | Saranex |
| Weight | 14.0 LB |