- 8 Pieces
| No. of Pieces | 8 |
| Handle Type | Precision |
| Finish | Chrome |
| Material | Chrome-Vanadium-Molybdenum |
| Family Name | 8 Piece Precision Slotted And Phillips Screwdriver Set |
| Tip Type | Phillips |
| Tip Size | #000, #00, #0, #1 |
| Weight | 0.0 LB |
| No. of Pieces | 8 |
| Handle Type | Precision |
| Finish | Chrome |
| Material | Chrome-Vanadium-Molybdenum |
| Family Name | 8 Piece Precision Slotted And Phillips Screwdriver Set |
| Tip Type | Phillips |
| Tip Size | #000, #00, #0, #1 |
| Weight | 0.0 LB |