- XLarge
- Zipper Front
- Skid Resistant Boots
- Attached Hood
- Elastic Around Face & Wrists
features
- Zipper front
- Attached hood
- Skid-resistant boots
- Elastic face opening
- Elastic wrists
compliances
- 0
| Material | Tyvek® |
| Seam | Serged |
| Color | White |
| Type | Coveralls |
| Size Group | X-Large |
| Weight | 11.0 LB |

