- 3XLarge
- Zipper Front w/Collar
- Elastic Wrist and Ankles
features
- Zipper front
- Elastic wrists
- Elastic ankles
compliances
- 0
| Type | Coveralls |
| Material | Tyvek® |
| Seam | Serged |
| Color | White |
| Size Group | 3X-Large |
| Weight | 0.36 LB |
| Type | Coveralls |
| Material | Tyvek® |
| Seam | Serged |
| Color | White |
| Size Group | 3X-Large |
| Weight | 0.36 LB |