- 2XLarge
- Zipper Front
- Attached Hood w/Elastic Around Face
- Elastic Wrist & Ankles
features
- Zipper front
- Attached hood
- Elastic wrists
- Elastic ankles
- Elastic face opening
compliances
- 0
| Size Group | 2X-Large |
| Seam | Serged |
| Type | Coveralls |
| Material | Tyvek® |
| Color | White |
| Weight | 0.36 LB |

