- Welding & Compressed Gas Gauge
- 2 1/2" Diameter
features
- Cupped aluminum dial with white background and red/or black markings
- One-piece polycarbonate window
| Diameter | 2 1/2 in |
| Case Material | Polished Brass |
| Face Diameter | 2 1/2 in |
| Weight | 0.21 LB |
| Diameter | 2 1/2 in |
| Case Material | Polished Brass |
| Face Diameter | 2 1/2 in |
| Weight | 0.21 LB |